Features
Height - Millimeter:
19.05
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
23.012
Height - Inch:
0.75
Bore 2 - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AR.RTL7
Description
RTL7 THRUST BEARING ; 7/8" BORE 1 1-27/32" OD 5/8" HGT
Part # AR.RTL7
BDI # 1177345
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
22.225
Height - Inch:
0.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.938
Bore 2 - Millimeter:
24.613
Height - Inch:
0.625
Bore 2 - Inch:
0.969
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.844
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452599
Number of Rows of Rollers:
Single Row
MAB1307
Description
MAB1307 BEARING INNER RING ; 35MM ID 80MM OD 21MM W
Part # MAB1307
BDI # 1222854
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.844
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452719
Number of Rows of Rollers:
Single Row