Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning:
No
TRU 405930 UU
Description
TRU 405930 UU ROLLER BEARING ; 40MM ID X 59MM OD X 30MM W CAGED
Part # TRU 405930 UU
BDI # 23284824
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 62500N Static Load Rating | 34700N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
17.5
Other Features:
Deep Groove | Passenger Car Gearbox Bearing | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
8
Bore 1 - Inch:
1.22
Bore 2 - Millimeter:
31
Height - Inch:
0.315
Bore 2 - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
GTR 455930
Description
GTR 455930 NEEDLE ROLLER BEARING ; 45MM ID X 59MM OD X 30MM W MACHINED
Part # GTR 455930
BDI # 23284928
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No