207KRRB18

COMPARE

207KRRB18

Description
207KRRB18 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD

TIMKEN

Part # 207KRRB18

BDI # 19286685

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 23.876
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 2.83

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
JM207PP E9147

COMPARE

JM207PP E9147

Description
JM207PP E9147 PRECISION BALL BEARING ; 30-150MM ABEC 5-9 STEEL

TIMKEN

Part # JM207PP E9147

BDI # 24621946

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16.764
Inch - Metric: Metric
Outside Diameter - Inch: 2.83
Maximum Capacity / Filling Slot: No

Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY
1726207-2RS1/W64

COMPARE

1726207-2RS1/W64

Description
POLYAMIDE CAGE

SKF

Part # 1726207-2RS1/W64

BDI # 1244113

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16.764
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.83

Maximum Capacity / Filling Slot: No
Cage Material: Polyamide
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY