Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
N 307 P6

COMPARE

N 307 P6

Description
N307 P6 CYLINDRICAL ROLLER BEARING ; SINGLE ROW 35X80X21

ZKL BEARINGS

Part # N 307 P6

BDI # 17007296

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ2318 EMASP63

COMPARE

NJ2318 EMASP63

Description
NJ 2318 EMASP63

ZKL BEARINGS

Part # NJ2318 EMASP63

BDI # 1479235

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 315 ECM/P64VA301

COMPARE

NU 315 ECM/P64VA301

Description
NU 315 ECM /P64VA301 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NU 315 ECM/P64VA301

BDI # 1305363

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU322C5P6

COMPARE

NU322C5P6

Description
NU322C5P6 ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # NU322C5P6

BDI # 17148906

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NUP219-E-XL-M1-P6-F1-C3

COMPARE

NUP219-E-XL-M1-P6-F1-C3

Description
NUP219-E-XL-M1-P6-F1-C3 X-LIFE BEARING ; POR NON-RETURNABLE CYLINDRICAL ROLLER

FAG

Part # NUP219-E-XL-M1-P6-F1-C3

BDI # 20617648

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY