Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 14

Next

Compare
CFKR 85 VR

COMPARE

CFKR 85 VR

Description
CFKR 85 VR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST

IKO

Part # CFKR 85 VR

BDI # 23281108

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Full Complement | Single Row | High Carbon Steel Material | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 85 UU

COMPARE

CFKRE 85 UU

Description
CFKRE 85 UU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFKRE 85 UU

BDI # 23281310

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CF30-1B

COMPARE

CF30-1B

Description
CF30-1B CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST

IKO

Part # CF30-1B

BDI # 513954

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Other Features: Caged
Global Part Number GPN: 237965

Price Inventory : Request a quotation
Loading Price
QTY
CF30-1BR

COMPARE

CF30-1BR

Description
CF30-1BR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST

IKO

Part # CF30-1BR

BDI # 513955

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Other Features: Caged
Global Part Number GPN: 237966

Price Inventory : Request a quotation
Loading Price
QTY
CF30-1VBR

COMPARE

CF30-1VBR

Description
CF30-1VBR CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W CST

IKO

Part # CF30-1VBR

BDI # 513963

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Other Features: Full Complement
Global Part Number GPN: 237974

Price Inventory : Request a quotation
Loading Price
QTY