Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
CF4

COMPARE

CF4

Description
CF 4

IKO

Part # CF4

BDI # 1402850

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238016

Price Inventory : In stock
Loading Price
QTY
CFS6

COMPARE

CFS6

Description
CFS6 CAM FOLLOWER

IKO

Part # CFS6

BDI # 514153

Features

Roller Width - Inch: 0.276
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged | Miniature
Global Part Number GPN: 238163

Price Inventory : Request a quotation
Loading Price
QTY
CF4-20VUUE01

COMPARE

CF4-20VUUE01

Description
CF4-20VUUE01 CAM FOLLOWER ; 4MM STUD X 12MM OD X 8MM W CST

IKO

Part # CF4-20VUUE01

BDI # 514008

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238018

Price Inventory : Request a quotation
Loading Price
QTY
CFS 6 FV

COMPARE

CFS 6 FV

Description
CFS 6 FV CAM FOLLOWER ; 5MM STUD X 12MM OD X 7MM W SST

IKO

Part # CFS 6 FV

BDI # 18202867

Features

Roller Width - Inch: 0.276
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Full Complement | Single Row | 5000N Static Load Rating | 3690N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFS6F

COMPARE

CFS6F

Description
CFS6F CAM FOLLOWER

IKO

Part # CFS6F

BDI # 15042899

Features

Roller Width - Inch: 0.276
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Single Row | Brass Cage Material | 1760N Static Load Rating | 1670N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY