Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
CRY16VUUR

COMPARE

CRY16VUUR

Description
CRY16VUUR HEAVY DUTY ROLLER FOLLOWER ; 0.313 BORE X 1" DIA X 5/8" W

IKO

Part # CRY16VUUR

BDI # 514532

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238555

Price Inventory : Request a quotation
Loading Price
QTY
CRY16V

COMPARE

CRY16V

Description
CRY16V HEAVY DUTY ROLLER FOLLOWER

IKO

Part # CRY16V

BDI # 514530

Features

Roller Width - Inch: 0.625
Roller Width - Millimeter: 15.875
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238570

Price Inventory : Request a quotation
Loading Price
QTY
CR16UU

COMPARE

CR16UU

Description
CR16UU CAM FOLLOWER ; 1" DIA X 5/8" WIDTH ROLLER

IKO

Part # CR16UU

BDI # 514230

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238246

Price Inventory : Request a quotation
Loading Price
QTY
CRV16XLL

COMPARE

CRV16XLL

Description
CRV16XLL NEEDLE ROLLER BEARING ; NON-RETURNABLE 11.112MM ID 25.4MM OD

NTN

Part # CRV16XLL

BDI # 1216338

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Request a quotation
Loading Price
QTY
CR-16

COMPARE

CR-16

Description
CR-16 STUD TRACK ROLLER ; 1IN DIA X 0.625IN WD ROLLER FLAT

KOYO

Part # CR-16

BDI # 1086227

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement

Price Inventory : Request a quotation
Loading Price
QTY