Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
KRV 26 PP

COMPARE

KRV 26 PP

Description
KRV 26 PP NEEDLE ROLLER BEARING

SKF

Part # KRV 26 PP

BDI # 1417313

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR 26

COMPARE

KR 26

Description
KR 26 B ; CMIX-121/20

SKF

Part # KR 26

BDI # 1422903

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Gap Seals

Price Inventory : In stock
Loading Price
QTY
CF10-1BUU

COMPARE

CF10-1BUU

Description
CF10-1BUU CAM FOLLOWER ; 26MM DIA X 12MM WIDTH ROLLER

IKO

Part # CF10-1BUU

BDI # 513773

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged
Global Part Number GPN: 590594

Price Inventory : Request a quotation
Loading Price
QTY
KR26-X

COMPARE

KR26-X

Description
NOT AVAILABLE IN HUNGARY

INA

Part # KR26X

BDI # 1411799

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | Gap Seals
Global Part Number GPN: 240074

Price Inventory : Request a quotation
Loading Price
QTY
KR26B.2RS.SK

COMPARE

KR26B.2RS.SK

Description
KR26B.2RS.SK

KOYO

Part # KR26B.2RS.SK

BDI # 1087680

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY