Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239851
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
NURT15-1R
Description
NURT15-1R CYLINDRICAL ROLLER FOLLOWER ; 15MM ID X 42MM OD X 19MM W
Part # NURT15-1R
BDI # 516113
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
238715
LFR5301-10-2Z
Description
LFR5301-10-2Z CAM FOLLOWER BEARING ; 12MM X 42MM X 19MM
Part # LFR5301-10-2Z
BDI # 15056927
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
LFR5301-10-2RS-RB
Description
LFR5301-10-2RS-RB CAM FOLLOWER BEARING ; DBL ROW GAP SEAL
Part # LFR5301-10-2RS-RB
BDI # 1175247
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Stainless Steel Tread | Gap Seal
Global Part Number GPN:
589153