Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 267

Next

Compare
H 24 LW

COMPARE

H 24 LW

Description
H24 LW ; RBC H24 LW

RBC BEARINGS

Part # H24LW

BDI # 1403732

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 12.7

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75

Price Inventory : In stock
Loading Price
QTY
KR 32 PP

COMPARE

KR 32 PP

Description
KR 32 PP NEEDLE ROLLER BEARING

SKF

Part # KR 32 PP

BDI # 1417287

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KRV 26 PP

COMPARE

KRV 26 PP

Description
KRV 26 PP NEEDLE ROLLER BEARING

SKF

Part # KRV 26 PP

BDI # 1417313

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NATV 12 PP

COMPARE

NATV 12 PP

Description
NATV 12 PP NEEDLE ROLLER BEARING

SKF

Part # NATV 12 PP

BDI # 1417367

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY
NATV 10 PP

COMPARE

NATV 10 PP

Description
NATV 10 PP NEEDLE ROLLER BEARING ; 10MM ID 30MM OD 15MM WD

SKF

Part # NATV 10 PP

BDI # 1417279

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | With Flanged Inner Ring | 3 Stage Sealing
Rolling Element: Needle Bearing

Price Inventory : In stock
Loading Price
QTY