Page 1 of 24

Next

Compare
CRY64V

COMPARE

CRY64V

Description
CRY64V HEAVY DUTY ROLLER FOLLOWER

IKO

Part # CRY64V

BDI # 514575

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238601

Price Inventory : Available to order
Loading Price
QTY
CRY64VUUR

COMPARE

CRY64VUUR

Description
CRY64VUUR HEAVY DUTY ROLLER FOLLOWER

IKO

Part # CRY64VUUR

BDI # 514577

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 589127

Price Inventory : Available to order
Loading Price
QTY
S 128 LW

COMPARE

S 128 LW

Description
S 128 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # S128LW

BDI # 795070

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
YCRSC-64

COMPARE

YCRSC-64

Description
YCRSC-64 CAM FOLLOWER BEARING

KOYO

Part # YCRSC-64

BDI # 1088995

Features

Roller Width - Inch: 2.25
Roller Width - Millimeter: 57.15
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
S 128 LWX

COMPARE

S 128 LWX

Description
S 128 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" CYLINDRICAL ADJUSTABLE

RBC BEARINGS

Part # S128LWX

BDI # 795071

Features

Roller Width - Inch: 2.25
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY