Page 1 of 2

Next

Compare
CFS 5 F

COMPARE

CFS 5 F

Description
CFS 5 F CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W SST

IKO

Part # CFS 5 F

BDI # 20077097

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Single Row | Brass Cage Material | 1480N Static Load Rating | 1250N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
LR607-2RSR-D

COMPARE

LR607-2RSR-D

Description
INA LR607-2RSR-D

INA

Part # LR607-2RSR-D

BDI # 1181584

Features

Roller Width - Inch: 0.236
Roller Width - Millimeter: 6
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY
CFS5

COMPARE

CFS5

Description
CFS5 CAM FOLLOWER

IKO

Part # CFS5

BDI # 514151

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged | Miniature
Global Part Number GPN: 238161

Price Inventory : Request a quotation
Loading Price
QTY
CFS 5 V

COMPARE

CFS 5 V

Description
CFS 5 V CAM FOLLOWER

IKO

Part # CFS 5 V

BDI # 15077793

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Full Complement | Miniature
Global Part Number GPN: 590585

Price Inventory : Request a quotation
Loading Price
QTY
CFS 5 F W

COMPARE

CFS 5 F W

Description
CFS 5 F W CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W SST

IKO

Part # CFS 5 F W

BDI # 23281374

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Request a quotation
Loading Price
QTY