Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Other Features:
Stainless Steel Tread | Lip Seal
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
17
Roller Diameter - Inch:
0.669
Other Features:
Lip Seal
Global Part Number GPN:
239627
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
24
Roller Diameter - Inch:
0.945
Other Features:
Miniature | Lip Seal
Global Part Number GPN:
239692
LFR50/5-4-2Z
Description
LFR50/5-4-2Z CAM FOLLOWER BEARING ; 5MM ID X 16MM OD
Part # LFR50/5-4-2Z
BDI # 1175236
Features
Roller Width - Inch:
0.276
Roller Width - Millimeter:
7
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
CF3FBUU
Description
CF3FBUU CAM FOLLOWER ; 0.394" ROLLER DIA FLAT SURFACE STUD TYPE
Part # CF3FBUU
BDI # 21438366
Features
Roller Width - Inch:
0.276
Thread Size:
M3 X 0.5
Stud Diameter - Inch:
0.118
Stud Diameter - Millimeter:
3
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Caged | Stainless Steel