Page 1 of 47

Next

Compare
KR 26 PPXA

COMPARE

KR 26 PPXA

Description
KR 26 PPXA ; CMIX-121/10

SKF

Part # KR 26 PPX

BDI # 1417311

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : In stock
Loading Price
QTY
CF10-1VBUU

COMPARE

CF10-1VBUU

Description
CF10-1VBUU CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST

IKO

Part # CF10-1VBUU

BDI # 513789

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Full Complement
Global Part Number GPN: 237799

Price Inventory : In stock
Loading Price
QTY
KR 22

COMPARE

KR 22

Description
KR 22 ; CMIX-121/20

SKF

Part # KR 22 B

BDI # 1481022

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Gap Seals

Price Inventory : In stock
Loading Price
QTY
KRV 22 PP

COMPARE

KRV 22 PP

Description
KRV 22 PP CAM FOLLOWER BEARING

SKF

Part # KRV 22 PP

BDI # 1417312

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR 22 PP

COMPARE

KR 22 PP

Description
KR 22 PP NEEDLE ROLLER BEARING

SKF

Part # KR 22 PP

BDI # 1422901

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY