Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
ZL5202-DRS
Description
ZL5202-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW
Part # ZL5202-DRS
BDI # 15092924
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Lip Seals on One Side
LR5202KDDU
Description
LR5202KDDU CAM FOLLOWER ; 1.575IN ROLLER DIA 0.591IN BORE
Part # LR5202KDDU
BDI # 21969948
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Global Part Number GPN:
239647
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240097