NNTR70X180X85-2ZL
Description
NNTR70X180X85-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR70X180X85-2ZL
BDI # 1175811
Features
Roller Width - Inch:
3.268
Roller Width - Millimeter:
83
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
180
Roller Diameter - Inch:
7.087
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239809
YCRS-96
Description
YCRS-96 CAM FOLLOWER BEARING ; 2.2501IN X 6IN X 3.375IN W/ SEAL AND WSR
Part # YCRS-96
BDI # 1088981
Features
Roller Width - Inch:
3.375
Roller Width - Millimeter:
85.725
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
3.15
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class