NNTR80X200X90-2ZL
Description
NNTR80X200X90-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NNTR80X200X90-2ZL
BDI # 1175812
Features
Roller Width - Inch:
3.465
Roller Width - Millimeter:
88
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
200
Roller Diameter - Inch:
7.874
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239810
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
NNTR90X220X100-2ZL
Description
NNTR90X220X100-2ZL CAM FOLLOWER BEARING
Part # NNTR90X220X100-2ZL
BDI # 18313379
Features
Roller Width - Inch:
3.858
Roller Width - Millimeter:
98
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
220
Roller Diameter - Inch:
8.661
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239811