305806 C-2Z
Description
305806 C-2Z CAM FOLLOWER BEARING ; 30MMX72MMX23.8MM SHIELDED
Part # 305806 C-2Z
BDI # 1419421
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
LR5206-2Z-TVH-XL
Description
LR5206-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; 30MM X 72MM X 23.8MM
Part # LR5206-2Z-TVH-XL
BDI # 15048849
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR5206-X-2Z-TVH-XL
Description
LR5206-X-2Z-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5206-X-2Z-TVH-XL
BDI # 18316650
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
LFR5206-25-2Z
Description
LFR5206-25-2Z CAM FOLLOWER BEARING ; 25MM X 72MM X 25.8MM
Part # 0004329540000
BDI # 18318142
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row