Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Heavy Duty
Global Part Number GPN:
239681
LR5308-X-2Z-TVH-XL
Description
LR5308-X-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 40MM ID X 100MM OD
Part # LR5308-X-2Z-TVH-XL
BDI # 23932497
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR5308-IS1-2HRS-TVH-XL
Description
LR5308-IS1-2HRS-TVH-XL X-LIFE TRACK RLR ; POR NON RETURNABLE 40MM X 100MM X 36.5MM
Part # LR5308-IS1-2HRS-TVH-XL
BDI # 24861624
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
LR5308-2HRS-TVH-XL
Description
LR5308-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5308-2HRS-TVH-XL
BDI # 21550722
Features
Roller Width - Inch:
1.437
Roller Width - Millimeter:
36.5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row