Features
Roller Width - Inch:
1.575
Roller Width - Millimeter:
40
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
48
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Needle Bearing
HPCA-62-2
Description
HPCA-62-2 PLAIN LOAD RUNNER ; 62MM RLR DIA 40MM RLR WIDTH
Part # HPCA-62-2
BDI # 737080
Features
Roller Width - Inch:
1.575
Roller Width - Millimeter:
40
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
High Alloy Steel Tread
Rolling Element:
Ball Bearing - Double Row
HPJ-50
Description
HPJ-50 FLANGED LOAD RUNNER ; 50MM ROLLER DIA 40MM ROLLER WIDTH
Part # HPJ-50
BDI # 737115
Features
Roller Width - Inch:
1.575
Thread Size:
M16 X 2
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
50
Roller Diameter - Inch:
1.969
Global Part Number GPN:
239336
Features
Roller Width - Inch:
1.575
Thread Size:
M16 X 2
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
50
Roller Diameter - Inch:
1.969
Global Part Number GPN:
239297
HPCE-50
Description
HPCE-50 PLAIN LOAD RUNNER ; 50MM ROLLER DIA 40MM ROLLER WIDTH
Part # HPCE-50
BDI # 737096
Features
Roller Width - Inch:
1.575
Thread Size:
M16 X 2
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
50
Roller Diameter - Inch:
1.969
Global Part Number GPN:
239315