Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 4

Next

Compare
CRSBC-56

COMPARE

CRSBC-56

Description
CRSBC-56 STUD TRACK ROLLER

KOYO

Part # CRSBC-56

BDI # 20340814

Features

Roller Width - Inch: 2
Thread Size: 1-3/8-12
Stud Diameter - Inch: 1.375
Stud Diameter - Millimeter: 34.925
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CRHSB-56

Description
CRHSB-56 STUD TRACK ROLLER

KOYO

Part # CRHSB-56

BDI # 20073541

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY
CRH56VBUUR

COMPARE

CRH56VBUUR

Description
CRH56VBUUR CAM FOLLOWER

IKO

Part # CRH56VBUUR

BDI # 514507

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238525

Price Inventory : Request a quotation
Loading Price
QTY
CRY56V

COMPARE

CRY56V

Description
CRY56V HEAVY DUTY ROLLER FOLLOWER

IKO

Part # CRY56V

BDI # 514572

Features

Roller Width - Inch: 2
Roller Width - Millimeter: 50.8
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238599

Price Inventory : Request a quotation
Loading Price
QTY
CRH56V

COMPARE

CRH56V

Description
CRH56V CAM FOLLOWER ; 3-1/2" DIA X 2" WIDTH ROLLER

IKO

Part # CRH56V

BDI # 514504

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 1.75
Stud Diameter - Millimeter: 44.45
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238522

Price Inventory : Request a quotation
Loading Price
QTY