Page 1 of 9

Next

Compare
CF-1/2-SB

COMPARE

CF-1/2-SB

Description
CF-1/2-SB CAM FOLLOWER

POWERDRIVE LLC

Part # CF-1/2-SB

BDI # 738720

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Roller Width - Millimeter: 9.525

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5

Price Inventory : In stock
Loading Price
QTY
CR8-1UU

COMPARE

CR8-1UU

Description
CR 8-1 UU ; CR 8-1 UU IKO

IKO

Part # CR8-1UU

BDI # 1402865

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238408

Price Inventory : In stock
Loading Price
QTY
CR8-1VBUU

COMPARE

CR8-1VBUU

Description
CR8-1VBUU CAM FOLLOWER ; 4.826MM ID X 12.7MM OD X 8.525MM WD

IKO

Part # CR8-1VBUU

BDI # 514395

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 238175

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CRHB-8-1

Description
CRHB-8-1 STUD TRACK ROLLER

KOYO

Part # CRHB-8-1

BDI # 20073503

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

CRHSB-8-1

Description
CRHSB-8-1 STUD TRACK ROLLER

KOYO

Part # CRHSB-8-1

BDI # 20073471

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Request a quotation
Loading Price
QTY