Page 1 of 3

Next

Compare
ETPB22431E7

COMPARE

ETPB22431E7

Description
ETPB22431E7 TAKE-UP ROLLER BEARING ; 1-15/16" SHAFT DIA

LINKBELT

Part # 10418109

BDI # 579669

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.938

Slot to Slot Distance - Millimeter: 101.6
Slot Width - Millimeter: 23.825
Other Features: Double Row | Single Collar | Extended Inner Race | Triple Lip Contact Seal | With Set Screw
Housing Style: Unit Only
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
ETPB22431H

COMPARE

ETPB22431H

Description
ETPB22431H TAKE-UP ROLLER BEARING ; 1-15/16" BORE 15/16" SLOT WID

LINKBELT

Part # 10436361

BDI # 581186

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.938

Slot to Slot Distance - Millimeter: 101.6
Slot Width - Millimeter: 23.825
Other Features: Double Row | Single Collar | Extended Inner Race | Floating Labyrinth | With Set Screw
Housing Style: Unit Only
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
ETPB22435H

COMPARE

ETPB22435H

Description
ETPB22435H TAKE-UP ROLLER BEARING ; 2-3/16" SHAFT DIA

LINKBELT

Part # 10412728

BDI # 574696

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 4.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.938

Slot to Slot Distance - Millimeter: 114.3
Slot Width - Millimeter: 23.825
Other Features: Double Row | Single Collar | Extended Inner Race | Floating Labyrinth | With Set Screw
Housing Style: Unit Only
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
SUCT205C0FG1

COMPARE

SUCT205C0FG1

Description
SUCT205C0FG1 TAKE-UP UNIT, STAINLESS (SMARTCATALOG)

NTN

Part # SUCT205C0FG1

BDI # 25267251

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 2.992
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.945

Slot to Slot Distance - Millimeter: 76
Slot Width - Millimeter: 24
Other Features: Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable | Open End | Steel Plate Cover | Food Grade Grease
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
SUCT205CCFG1

COMPARE

SUCT205CCFG1

Description
SUCT205CCFG1 TAKE-UP UNIT, STAINLESS (SMARTCATALOG)

NTN

Part # SUCT205CCFG1

BDI # 25265528

Features

Inch - Metric: Metric
Slot to Slot Distance - Inch: 2.992
Housing Material: Stainless Steel
Mounting Method: Set Screw
Slot Width - Inch: 0.945

Slot to Slot Distance - Millimeter: 76
Slot Width - Millimeter: 24
Other Features: Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable | 1 Open And 1 Closed End Cover | Steel Plate Cover
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY