Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 11

Next

Compare
CFH 1 3/4 S

COMPARE

CFH 1 3/4 S

Description
CFH 1 3/4 S CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD

MCGILL

Part # CFH 1 3/4 S

BDI # 347138

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22588

Price Inventory : In stock
Loading Price
QTY
NUKRE 62 A

COMPARE

NUKRE 62 A

Description
NUKRE 62 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 62 A

BDI # 1423231

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Request a quotation
Loading Price
QTY
NUKRE 72 A

COMPARE

NUKRE 72 A

Description
NUKRE 72 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 72 A

BDI # 1423232

Features

Roller Width - Inch: 1.102
Thread Size: M24 X 1.5
Stud Diameter - Inch: 1.102
Stud Diameter - Millimeter: 28
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Request a quotation
Loading Price
QTY
CRH28VBUUR

COMPARE

CRH28VBUUR

Description
CRH28VBUUR CAM FOLLOWER

IKO

Part # CRH28VBUUR

BDI # 514467

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238485

Price Inventory : Request a quotation
Loading Price
QTY
CRH30VBUUR

COMPARE

CRH30VBUUR

Description
CRH30VBUUR CAM FOLLOWER

IKO

Part # CRH30VBUUR

BDI # 514472

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238490

Price Inventory : Request a quotation
Loading Price
QTY