Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
H 24 LW

COMPARE

H 24 LW

Description
H24 LW ; RBC H24 LW

RBC BEARINGS

Part # H24LW

BDI # 1403732

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 12.7

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75

Price Inventory : In stock
Loading Price
QTY
CR16UU

COMPARE

CR16UU

Description
CR16UU CAM FOLLOWER ; 1" DIA X 5/8" WIDTH ROLLER

IKO

Part # CR16UU

BDI # 514230

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238246

Price Inventory : Request a quotation
Loading Price
QTY
CRV16XLL

COMPARE

CRV16XLL

Description
CRV16XLL NEEDLE ROLLER BEARING ; NON-RETURNABLE 11.112MM ID 25.4MM OD

NTN

Part # CRV16XLL

BDI # 1216338

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Request a quotation
Loading Price
QTY
CR-16

COMPARE

CR-16

Description
CR-16 STUD TRACK ROLLER ; 1IN DIA X 0.625IN WD ROLLER FLAT

KOYO

Part # CR-16

BDI # 1086227

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Full Complement

Price Inventory : Request a quotation
Loading Price
QTY
CR-18

COMPARE

CR-18

Description
CR-18 STUD TRACK ROLLER

KOYO

Part # CR-18

BDI # 1086228

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Roller Diameter - Inch: 1.125
Other Features: Full Complement

Price Inventory : Request a quotation
Loading Price
QTY