Page 1 of 4

Next

Compare
CFKRE 26 VUU

COMPARE

CFKRE 26 VUU

Description
CFKRE 26 VUU CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W ECC CST

IKO

Part # CFKRE 26 VUU

BDI # 23281158

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.512
Stud Diameter - Millimeter: 13
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Full Complement | Single Row | 14500N Static Load Rating | 9570N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 22

COMPARE

CFKRE 22

Description
CFKRE 22 CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST

IKO

Part # CFKRE 22

BDI # 23281130

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.512
Stud Diameter - Millimeter: 13
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 22 R

COMPARE

CFKRE 22 R

Description
CFKRE 22 R CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST

IKO

Part # CFKRE 22 R

BDI # 23281132

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.512
Stud Diameter - Millimeter: 13
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 22 UU

COMPARE

CFKRE 22 UU

Description
CFKRE 22 UU CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST

IKO

Part # CFKRE 22 UU

BDI # 23281134

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.512
Stud Diameter - Millimeter: 13
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFKRE 22 V

COMPARE

CFKRE 22 V

Description
CFKRE 22 V CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W ECC CST

IKO

Part # CFKRE 22 V

BDI # 23281138

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.512
Stud Diameter - Millimeter: 13
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Roller Diameter - Inch: 0.866
Other Features: Full Complement | Single Row | High Carbon Steel Material | 14500N Static Load Rating | 9570N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY