Page 1 of 29

Next

Compare
KR80-X-PP-A

COMPARE

KR80-X-PP-A

Description
KR 80 PPXA ; KR 80 PPXA INA

INA

Part # KR80PPX

BDI # 1411804

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240049

Price Inventory : In stock
Loading Price
QTY
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PP CAM FOLLOWER BEARING ; 90MM ROLLER DIAX35MM ROLLER W

SKF

Part # KRV 90 PP

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR 80 A

COMPARE

NUKR 80 A

Description
NUKR 80 A CAM FOLLOWER BEARING

SKF

Part # NUKR 80 A

BDI # 1416683

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
NUKRE 80 A

COMPARE

NUKRE 80 A

Description
NUKRE 80 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 80 A

BDI # 1416626

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Request a quotation
Loading Price
QTY
NUKRE 90 A

COMPARE

NUKRE 90 A

Description
NUKRE 90 A CAM FOLLOWER BEARING

SKF

Part # NUKRE 90 A

BDI # 1416428

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Labyrinth Seals

Price Inventory : Request a quotation
Loading Price
QTY