Page 1 of 3

Next

Compare
CFS25FW

COMPARE

CFS25FW

Description
CFS25FW CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST

IKO

Part # CFS25FW

BDI # 23281344

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Request a quotation
Loading Price
QTY
CFS25F

COMPARE

CFS25F

Description
CFS25F CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST

IKO

Part # CFS25F

BDI # 23281340

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Single Row | Brass Cage Material | 281N Static Load Rating | 342N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFS2V

COMPARE

CFS2V

Description
CFS2V CAM FOLLOWER

IKO

Part # CFS2V

BDI # 514144

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Full Complement | Miniature
Global Part Number GPN: 590597

Price Inventory : Request a quotation
Loading Price
QTY
CFS14WV

COMPARE

CFS14WV

Description
CFS14WV CAM FOLLOWER ; 1.4MM STUD X 4MM OD X 1.7MM W CST

IKO

Part # CFS14WV

BDI # 23281338

Features

Roller Width - Inch: 0.067
Thread Size: M1.4 X 0.3
Stud Diameter - Inch: 0.055
Stud Diameter - Millimeter: 1.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4
Roller Diameter - Inch: 0.157
Other Features: Full Complement | Single Row | High Carbon Steel Material | 385N Static Load Rating | 481N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY
CFS25FV

COMPARE

CFS25FV

Description
CFS25FV CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST

IKO

Part # CFS25FV

BDI # 23281342

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Full Complement | Single Row | 862N Static Load Rating | 800N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY