Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 40

Next

Compare
KR80-X-PP-A

COMPARE

KR80-X-PP-A

Description
KR 80 PPXA ; KR 80 PPXA INA

INA

Part # KR80PPX

BDI # 1411804

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 240049

Price Inventory : In stock
Loading Price
QTY
ZL205-DRS

COMPARE

ZL205-DRS

Description
ZL 205 NPDU ; ZL 205 NPDU INA

INA

Part # ZL205NPDU

BDI # 1412279

Features

Roller Width - Inch: 0.591
Thread Size: M10
Stud Diameter - Inch: 0.984
Stud Diameter - Millimeter: 25
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240095

Price Inventory : In stock
Loading Price
QTY
KRV 90 PP

COMPARE

KRV 90 PP

Description
KRV 90 PP CAM FOLLOWER BEARING ; 90MM ROLLER DIAX35MM ROLLER W

SKF

Part # KRV 90 PP

BDI # 1422929

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
NUKR72.2SK

COMPARE

NUKR72.2SK

Description
NUKR 72.2S Koyo

KOYO

Part # NUKR72.2SK

BDI # 1407916

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
NUKR47-A

COMPARE

NUKR47-A

Description
NUKR 47 A

INA

Part # NUKR47-A

BDI # 1412019

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239951

Price Inventory : In stock
Loading Price
QTY