Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 9

Next

Compare
ZL205-DRS

COMPARE

ZL205-DRS

Description
ZL 205 NPDU ; ZL 205 NPDU INA

INA

Part # ZL205NPDU

BDI # 1412279

Features

Roller Width - Inch: 0.591
Thread Size: M10
Stud Diameter - Inch: 0.984
Stud Diameter - Millimeter: 25
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240095

Price Inventory : In stock
Loading Price
QTY
NUKR72.2SK

COMPARE

NUKR72.2SK

Description
NUKR 72.2S Koyo

KOYO

Part # NUKR72.2SK

BDI # 1407916

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : In stock
Loading Price
QTY
NUKRE72-A

COMPARE

NUKRE72-A

Description
NUKRE72-A STUD TYPE TRACK ROLLER

INA

Part # NUKRE72-A

BDI # 18313975

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239968

Price Inventory : In stock
Loading Price
QTY
KR62XLL

COMPARE

KR62XLL

Description
KR62XLL CAM FOLLOWER BRG ; NON-RETURNABLE 62MM OD 30.5MM ROLLER W

NTN

Part # KR62XLL

BDI # 1221689

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Screwdriver Slot

Price Inventory : Request a quotation
Loading Price
QTY
PWKR 72.2RS

COMPARE

PWKR 72.2RS

Description
PWKR 72.2RS CAM FOLLOWER BRG ; 72MM ROLLER DIAX28MM ROLLER W

SKF

Part # PWKR 72.2RS

BDI # 1305778

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement

Price Inventory : Request a quotation
Loading Price
QTY