Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
CRS-32

COMPARE

CRS-32

Description
CRS-32 STUD TRACK ROLLER ; 2IN OD 7/8-14UNF W/SEAL AND WASHER

KOYO

Part # CRS-32

BDI # 1086252

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Request a quotation
Loading Price
QTY
CRSC-36

COMPARE

CRSC-36

Description
CRSC 36 ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # CRSC-36

BDI # 1086346

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement | With Seals and Internal Thrust Washers

Price Inventory : Request a quotation
Loading Price
QTY
CR32BUU

COMPARE

CR32BUU

Description
CR32BUU CAM FOLLOWER ; 2" DIA X 1-1/4" WIDTH ROLLER

IKO

Part # CR32BUU

BDI # 514353

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Caged
Global Part Number GPN: 238371

Price Inventory : Request a quotation
Loading Price
QTY
CRSB-32

COMPARE

CRSB-32

Description
CRSB-32 STUD TRACK ROLLER ; 2IN OD 7/8-14UNF SEALED W/OUTER RING

KOYO

Part # CRSB-32

BDI # 1086274

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Full Complement

Price Inventory : Request a quotation
Loading Price
QTY
CRH24VBUU

COMPARE

CRH24VBUU

Description
CRH24VBUU CAM FOLLOWER ; STUD TYPE 1-1/2" ROLLER DIA FLAT SURFACE

IKO

Part # CRH24VBUU

BDI # 514456

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238474

Price Inventory : Request a quotation
Loading Price
QTY