CFS14WV

COMPARE

CFS14WV

Description
CFS14WV CAM FOLLOWER ; 1.4MM STUD X 4MM OD X 1.7MM W CST

IKO

Part # CFS14WV

BDI # 23281338

Features

Roller Width - Inch: 0.067
Thread Size: M1.4 X 0.3
Stud Diameter - Inch: 0.055
Stud Diameter - Millimeter: 1.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4
Roller Diameter - Inch: 0.157
Other Features: Full Complement | Single Row | High Carbon Steel Material | 385N Static Load Rating | 481N Dynamic Load Rating

Price Inventory : Request a quotation
Loading Price
QTY