Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged
Global Part Number GPN:
237811
CF10VBUU
Description
CF10VBUU CAM FOLLOWER ; 22MM DIA X 12MM WIDTH ROLLER
Part # CF10VBUU
BDI # 513817
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement
Global Part Number GPN:
590595
CF10VBUUR
Description
CF10VBUUR CAM FOLLOWER ; 22MM DIA X 12MM WIDTH ROLLER
Part # CF10VBUUR
BDI # 513819
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement
Global Part Number GPN:
237828
CF10-1VUU
Description
CF10-1VUU CAM FOLLOWER ; 26MM DIA X 12MM WIDTH ROLLER
Part # CF 10-1 VUU
BDI # 513796
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590593
CFES10BUUR
Description
CFES10BUUR CAM FOLLOWER ; STUD TYPE 0.866IN ROLLER DIA
Part # CFES10BUUR
BDI # 514063
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged
Global Part Number GPN:
238074