Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
NU 303 ECP

COMPARE

NU 303 ECP

Description
NU 303 ECP CYLINDRICAL RLR BRG ; 17MM BORE 47MM OD 14 WID RBEC 1

SKF

Part # NU 303 ECP

BDI # 1421026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455737
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
2203 E-2RS1TN9

COMPARE

2203 E-2RS1TN9

Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD

SKF

Part # 2203 E-2RS1TN9

BDI # 1415159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
6405

COMPARE

6405

Description
6405 DEEP GROOVE BALL BRG ; 25MM BORE 80MM OD 21MM WD SR OPEN

SKF

Part # 6405

BDI # 1418275

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2896
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
L44610-2

COMPARE

L44610-2

Description
L44610-2

TIMKEN

Part # L44610-20024

BDI # 1362763

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.98
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 50.292
Other Features: Light Duty
Global Part Number GPN: 649329
Precision Class: Standard
Basic Number: L44610

Price Inventory : In stock
Loading Price
QTY
AXK3552

COMPARE

AXK3552

Description
AXK 3552 KOYO

KOYO

Part # AXK3552

BDI # 1407389

Features

Height - Millimeter: 2
Bore 1 - Inch: 1.378
Bore 2 - Millimeter: 35
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: Single Row | One Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Request a quotation
Loading Price
QTY