Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
NU311-E-XL-TVP2

COMPARE

NU311-E-XL-TVP2

Description
NU 311 E TVP2 ; NU 311 E TVP2 FAG

FAG

Part # NU311-E-TVP2

BDI # 1411376

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449091
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
21310-E1-XL-TVPB

COMPARE

21310-E1-XL-TVPB

Description
21310-E1-XL-TVPB X-LIFE SPHR ROLLER BRG ; 50MM X 110MM X 27MM

FAG

Part # 21310-E1-XL-TVPB

BDI # 21489994

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NUP217-E-XL-TVP2

COMPARE

NUP217-E-XL-TVP2

Description
NUP217-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 85MM X 150MM X 28MM POLYAMIDE CAGE

FAG

Part # NUP217-E-XL-TVP2

BDI # 1165054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 449275
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY