MM155EX CR DU 300
Description
MM155EX CR DU 300 PRECISION BALL BEARING ; EA = PAA/SET
Part # MM155EX CR DU 300
BDI # 1366712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Component:
Cone
Width - Millimeter:
57.15
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM451349 #3
B71960-E-T-P4S-UL
Description
B71960-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 300MM X 420MM X 56MM
Part # B71960-E-T-P4S-UL
BDI # 24858787
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring