Page 1 of 104

Next

Compare
22344 CCK/W33

COMPARE

22344 CCK/W33

Description
22344 CCK/W33 SPHR ROLLER BRG

SKF

Part # 22344 CCK/W33

BDI # 1418926

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23156 CCK/C3W33

COMPARE

23156 CCK/C3W33

Description
23156 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C3W33

BDI # 1414397

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22344 CC/W33

COMPARE

22344 CC/W33

Description
22344 CC/W33 SPHR ROLLER BRG

SKF

Part # 22344 CC/W33

BDI # 1265833

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22344YMBW33W45A

COMPARE

22344YMBW33W45A

Description
22344YMBW33W45A ; SPHERICAL MEDIUM BORE

TIMKEN

Part # 22344YMBW33W45A

BDI # 20055310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY