22224CAMKDD2E4C3TF

COMPARE

22224CAMKDD2E4C3TF

Description
22224CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 120MM BOREX215MM ODX58MM W

NSK

Part # 22224CAMKDD2E4C3TF

BDI # 24666180

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NJ2244EMC3

COMPARE

NJ2244EMC3

Description
NJ2244EMC3 CYLINDRICAL ROLLER BEARING ; 220MM BOREX400MM ODX216MM W 1-ROW

NSK

Part # NJ2244EMC3

BDI # 24665672

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY