Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
3200 A-2RS1TN9/MT33

COMPARE

3200 A-2RS1TN9/MT33

Description
3200 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

SKF

Part # 3200 A-2RS1TN9/MT33

BDI # 1416117

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3200 A-2RS1TN9/C3

COMPARE

3200 A-2RS1TN9/C3

Description
3200 A-2RS1TN9/C3 ANG CONTACT BALL BRG ; 10MM BORE 30MM OD 14.3MM WD DR 2 SEALS

SKF

Part # 3200 A-2RS1TN9/C3

BDI # 1250157

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY