PK22X30X14.7X2

COMPARE

PK22X30X14.7X2

Description
PK22X30X14.7X2 NEEDLE ROLLER BEARING ; NON RETURNABLE 22MM ID 30MM OD

NTN

Part # PK22X30X14.7X2

BDI # 1228166

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.181
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
SF0724

COMPARE

SF0724

Description
SF0724 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 33MM ID 60MM OD 14.7MM W

NTN

Part # SF0724

BDI # 1229875

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.362
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Pressed Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY