5211 2RS

COMPARE

5211 2RS

Description
5211 2RS ANGULAR CONTACT BEARING ; 55MM BORE 100MM OD 33.3MM WD DR 2 SEALS

EBC

Part # 5211 2RS

BDI # 18151413

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493662
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 80.31 / each QTY
3211 A-2RS1

COMPARE

3211 A-2RS1

Description
3211 A-2RS1 ANG CONTACT BALL BEARING ; 55MMX100MMX33.3MM DR 2 SEALS

SKF

Part # 3211 A-2RS1

BDI # 1250383

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 121.28 / each QTY