Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257926
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 ATN9
Description
3307 ATN9 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM DBL ROW
Part # 3307 ATN9
BDI # 1420391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A-2RS1TN9/C3MT33
Description
3307 A-2RS1TN9/C3MT33 BALL BRG ; ANG CONTACT DOUBLE ROW
Part # 3307 A-2RS1TN9/C3MT33
BDI # 1414485
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 ATN9/C3
Description
3307 ATN9/C3 ANG CONTACT BALL BEARING ; 35MM BORE 80MM OD 34.9MM WD DR OPEN
Part # 3307 ATN9/C3
BDI # 1420392
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3307 A-2RS1TN9/MT33
Description
3307 A-2RS1TN9/MT33 ANG CONTACT BALL BRG ; DOUBLE ROW
Part # 3307 A-2RS1TN9/MT33
BDI # 1414486
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)