7314 BMU C3
Description
7314 BMU C3 ANGULAR CONTACT BALL BEARING ; 70MM IDX150MM ODX35MM W
Part # 7314BMUC3
BDI # 665369
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7314 BM/UL
Description
7314 BM/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7314 BM/UL
BDI # 28218281
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)