NU222-E-XL-M1

COMPARE

NU222-E-XL-M1

Description
NU222-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU222-E-XL-M1

BDI # 1163906

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448878
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU222-E-XL-M1A-C3

COMPARE

NU222-E-XL-M1A-C3

Description
NU222-E-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU222-E-XL-M1A-C3

BDI # 1163911

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448881
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU222-E-XL-M1-C3

COMPARE

NU222-E-XL-M1-C3

Description
NU222-E-XL-M1-C3 ROULEAU ROULEMENT ; CYLINDRIQUE

FAG

Part # NU222-E-XL-M1-C3

BDI # 1163907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448879
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU222-E-XL-TVP2

COMPARE

NU222-E-XL-TVP2

Description
NU222-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU222-E-XL-TVP2

BDI # 1163916

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448883
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU222-E-XL-TVP2-C3

COMPARE

NU222-E-XL-TVP2-C3

Description
NU222-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 110MM BORE X 200MM OD X 38MM W

FAG

Part # NU222-E-XL-TVP2-C3

BDI # 1163917

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448884
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY