Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 40

Next

Compare
NU417 M

COMPARE

NU417 M

Description
NU 417 M ; NU 417 M ZKL

ZKL BEARINGS

Part # NU417 M

BDI # 1468653

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU234EMA

COMPARE

NU234EMA

Description
NU234EMA

TIMKEN

Part # NU234EMA

BDI # 1369211

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663981
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
23120 CC/W33

COMPARE

23120 CC/W33

Description
23120 CC/W33 SPHR ROLLER BRG ; 100MMX165MMX52MM

SKF

Part # 23120 CC/W33

BDI # 1419832

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU236EM

COMPARE

NU236EM

Description
NU236EM CYLINDRICAL ROLLER BEARING ; 180MM BOREX320MM ODX52MM W 1-ROW

NSK

Part # NU236EM

BDI # 1192473

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23120 CC/C3W33

COMPARE

23120 CC/C3W33

Description
23120 CC/C3W33 SPHR ROLLER BRG ; 100MM BORE 165MM OD 52MM WID SHAFT MOUNT

SKF

Part # 23120 CC/C3W33

BDI # 1419831

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.496
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY