Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 33

Next

Compare
24030 CC/W33

COMPARE

24030 CC/W33

Description
24030 CC/W33 SPHR ROLLER BRG

SKF

Part # 24030 CC/W33

BDI # 1418402

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24030 CCK30/W33

COMPARE

24030 CCK30/W33

Description
24030 CCK30/W33 SPHR ROLLER BRG

SKF

Part # 24030 CCK30/W33

BDI # 1419841

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NN 3038 K/SPW33

COMPARE

NN 3038 K/SPW33

Description
NN 3038 K/SPW33 CYL ROLLER BRG

SKF

Part # NN 3038 K/SPW33

BDI # 1265201

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455325
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY
24030 CC/C4W33

COMPARE

24030 CC/C4W33

Description
24030 CC/C4W33 ; SMIX-123/0

SKF

Part # 1540037541801190000

BDI # 1418401

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23956 CC/C3W33

COMPARE

23956 CC/C3W33

Description
23956 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 23956 CC/C3W33

BDI # 1415295

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY