24188CAMK30C3W507

COMPARE

24188CAMK30C3W507

Description
24188CAMK30C3W507 SPHERICAL RLR BEARING ; 440MM BOREX720MM ODX280MM W 2-ROW

NSK

Part # 24188CAMK30C3W507

BDI # 24666395

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY