NAS 5022ZZNR

COMPARE

NAS 5022ZZNR

Description
NAS 5022ZZNR ROLLER BEARING ; 110MM ID X 170MM OD X 80MM W F/SHEAVES

IKO

Part # NAS 5022ZZNR

BDI # 23284288

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 697000N Static Load Rating | 384000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Request a quotation
Loading Price
QTY