Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
MA5230EX

COMPARE

MA5230EX

Description
MA5230EX CYLINDRICAL ROLLER BEARING ; 150 MM ID X 270 MM OD X 88.9 MM W OPEN

NTN

Part # MA5230EX

BDI # 1222841

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452692
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
170RIU664 R3

COMPARE

170RIU664 R3

Description
170RIU664 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD SINGLE ROW

TIMKEN

Part # 170RIU664 R3

BDI # 24623554

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
M268710-20666

COMPARE

M268710-20666

Description
M268710-20666 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD

TIMKEN

Part # M268710-20666

BDI # 21965387

Features

Component: Cup
Width - Millimeter: 88.9
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 23.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 590.55
Other Features: Medium Duty
Precision Class: Standard
Basic Number: M268710-20666

Price Inventory : Request a quotation
Loading Price
QTY
180RIN683 R2

COMPARE

180RIN683 R2

Description
180RIN683 R2 CYLINDRICAL ROLLER BRG ; 457.2MM ID X 685.8MM OD X 88.9MM W

TIMKEN

Part # 180RIN683 R2

BDI # 1311389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456320
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
MA5230

COMPARE

MA5230

Description
MA5230 BEARING INNER RING ; NON-RETURNABLE 150 MM ID X 193.04 MM OD

NTN

Part # MA5230

BDI # 17148462

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 7.147
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452691
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY