170RIU664 R3
Description
170RIU664 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD SINGLE ROW
Part # 170RIU664 R3
BDI # 24623554
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M268710-20666
Description
M268710-20666 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 18-24 OD
Part # M268710-20666
BDI # 21965387
Features
Component:
Cup
Width - Millimeter:
88.9
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
23.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
590.55
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
M268710-20666
180RIN683 R2
Description
180RIN683 R2 CYLINDRICAL ROLLER BRG ; 457.2MM ID X 685.8MM OD X 88.9MM W
Part # 180RIN683 R2
BDI # 1311389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
27
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456320
Number of Rows of Rollers:
Single Row
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Small Rib
Global Part Number GPN:
648282
Precision Class:
Standard
Basic Number:
366DE
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Small Rib
Global Part Number GPN:
649162
Precision Class:
Standard
Basic Number:
367DEE